missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures

Product Code. p-73843
Click to view available options
Closure Size:
15-425 mm
18-400 mm
Diameter (English):
0.5 in.
0.7 in.
Material:
PTFE-faced Red Rubber
PTFE-faced Silicone Rubber
Thickness (English):
0.06 in.
Unit Size:
Pack of 144
This item is not returnable. View return policy

Product Code. 17791078

Brand: DWK Life Sciences 7381615

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE faced septa provides barrier for product contact

  • Good resealability
  • Red rubber thickness: 0.06 in.
  • PTFE Thickness: 0.002 in.

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Diameter (English) 0.5 in.
Material PTFE-faced Red Rubber
Quantity 144 Cs.
Thickness (Metric) 1.5mm
Thickness (English) 0.06 in.
Product Type Septa
For Use With (Equipment) Screw thread vial closure
Closure Size 15-425 mm
Diameter (Metric) 15 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.