missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Glass Screw-Thread Sample Vials with PTFE Closure

Product Code. 12763067 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
4.0 mL
8.0 mL
Volume (English):
1 dr.
2.16 dr.
Unit Size:
Pack of 144
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Volume (English) Unit Size
12763067 4.0 mL 1 dr. Pack of 144
15205547 8.0 mL 2.16 dr. Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12763067 Supplier DWK Life Sciences Supplier No. 60940A4
  • ONLINE EXCLUSIVE PRICE
    123.00 €
    113.95 € / Pack of 144
    Save 9.05 €
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ Glass Screw-Thread Sample Vials with PTFE Closure are clear borosilicate glass vials with a flat bottom for free-standing use. Made to USP Type I and ASTM E438 standards, each vial includes an attached white urea cap with PTFE-faced white rubber liner.

Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.

  • Clear borosilicate glass sample vials with cylindrical shape and flat bottom for free-standing stability
  • Screw-thread GPI finish for secure, leak-resistant closure
  • Supplied with attached closed-top white urea cap with PTFE-faced white rubber liner
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • 60940A-4 complies with EPA 600 series methods
  • Packaged in corrugated trays with partitions

Specifications

Classification A
Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 4.0 mL
Thread Style Screw
Volume (English) 1 dr.
Product Line Kimble
Volume (Metric) Total 4 mL
Closure Material PTFE
Closure Type Screw Cap (Closed-top)
Quantity 144/Cs.
Closure Size 13-425
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance ASTM Type I, Class A
Height (Metric) 47 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.