missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure
Description
- Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
- High chemical resistance
- Vial top has a screw thread finish
- Attached closure has solid top
Specifications
Specifications
| Classification | A |
| Color | Clear |
| Diameter (Metric) Outer | 21 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 16.0 mL |
| Septum | PTFE/Silicone |
| Thread Style | Screw |
| Volume (English) | 4.32 dr. |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap (Open-top) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?