missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ EPA Water Analysis Vial, Without Closure

Product Code. 12703077
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
60 mL
Color:
Clear
No. per Pack:
144
Unit Size:
Pack of 144
Pack of 432
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color No. per Pack unitSize
12703077 20 mL Clear 144 Pack of 432
13080013 40 mL Clear 144 Pack of 432
13111643 60 mL Clear 144 Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12703077 Supplier DWK Life Sciences Supplier No. 60958A4
 Restricted Item
Estimated Shipment: 10-06-2027
Add to basket
Add to basket
This item is not returnable. View return policy

These clear and amber screw thread EPA vials for the collection and storage of water samples comply with the guidelines for establishing test procedures for the analysis of pollutants.

  • Clear EPA vials are Converted from Type I, 33 expansion borosilicate glass tubing and amber EPA vials are converted from Type I, 51 expansion borosilicate glass tubing
  • While vials are not pre-cleaned, they are packaged in a plastic shrink wrap module, lehr-clean, as they come from the end of the production lehr and then are placed into a corrugated shelf-pack
  • Open-top closures and PTFE-faced silicone septa or solid-top PFTE-faced white rubber-lined closures are available separately

Compliance

Vials comply with guidelines for establishing test procedures for analyzing pollutants in water (Ref. U.S. EPA Methods 601, 602, 603, and 604).

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) For water analysis
Height (English) 2.24 in.
No. per Pack 144
Volume (English) 0.67 oz.
Closure Type Screw Cap
Certifications/Compliance EPA 601, 602, 603, 604
Height (Metric) 57 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.