missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ EPA Water Analysis Vial, Without Closure

Product Code. 13080013
Click to view available options
Volume (Metric):
20 mL
40 mL
60 mL
Color:
Clear
No. per Pack:
144
Unit Size:
Pack of 144
Pack of 432
This item is not returnable. View return policy

Product Code. 13080013

Brand: DWK Life Sciences 60958A912

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These clear and amber screw thread EPA vials for the collection and storage of water samples comply with the guidelines for establishing test procedures for the analysis of pollutants.

  • Clear EPA vials are Converted from Type I, 33 expansion borosilicate glass tubing and amber EPA vials are converted from Type I, 51 expansion borosilicate glass tubing
  • While vials are not pre-cleaned, they are packaged in a plastic shrink wrap module, lehr-clean, as they come from the end of the production lehr and then are placed into a corrugated shelf-pack
  • Open-top closures and PTFE-faced silicone septa or solid-top PFTE-faced white rubber-lined closures are available separately

Compliance

Vials comply with guidelines for establishing test procedures for analyzing pollutants in water (Ref. U.S. EPA Methods 601, 602, 603, and 604).

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 40 mL
For Use With (Application) For water analysis
Height (English) 3.74 in.
No. per Pack 144
Volume (English) 1.35 oz.
Closure Type Screw Cap
Height (Metric) 95 mm
Certifications/Compliance EPA 601, 602, 603, 604
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.