missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Dissolution Test Vessel

Product Code. 15103006 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
160 mm
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15103006 160 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15103006 Supplier DWK Life Sciences Supplier No. 337301000
  • ONLINE EXCLUSIVE PRICE
    293.00 €
    273.18 € / Pack of 2
    Save 19.82 €
    6% Off
 Restricted Item
Estimated Shipment: 19-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KIMAX™ Dissolution Test Vessel is designed for drug bioavailability dissolution testing. Constructed of borosilicate glass with a round bottom, it provides reliable performance for pharmaceutical dissolution studies.

  • Constructed of borosilicate glass for superior chemical resistance
  • Round bottom design supports consistent dissolution testing conditions
  • Suitable for drug bioavailability dissolution testing

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
For Use With (Application) Drug bioavailability dissolution testing
Length (Metric) 160 mm
Product Type Dissolution Test Vessel
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 108 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.