missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Reusable Borosilicate Glass Culture Tubes with Plain End

Product Code. 11302510 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
6 mm
25 mm
Length (Metric):
50 mm
150 mm
Capacity (Metric):
0.7 mL
55 mL
Unit Size:
Pack of 288
Pack of 720
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Capacity (Metric) Unit Size
11302510 6 mm 50 mm 0.7 mL Pack of 720
16355805 25 mm 150 mm 55 mL Pack of 288
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11302510 Supplier DWK LIFE SCIENCES™ Supplier No. 45060650
  • ONLINE EXCLUSIVE PRICE
    267.00 €
    247.81 € / Pack of 720
    Save 19.19 €
    7% Off
 Restricted Item
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KIMAX™ Reusable Borosilicate Glass Culture Tubes with Plain End are manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements, with a fire-polished rim and uniform wall thickness for maximum heat transfer and chemical resistance.

Without marking spot

  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
  • Fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
  • No marking spot
  • The 6 x 50 mm size is often referred to as a Durham tube
  • Reusable design suitable for culture tube applications

Specifications

Certifications/Compliance ASTM E982, Type IV
Design Type Plain
Capacity (Metric) 0.7 mL
Length (Metric) 50 mm
Material Borosilicate Glass
Shape Cylindrical
Label Type None
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 6 mm
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.