missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Pestle For All-Glass DUALL™ Tissue Grinders
Description
Grinding efficiency is greatly improved when this tube is used. Available in sizes 20 - 23.
- Combines both conical and cylindrical surfaces to effectively reduce tissue and produce a uniform homogenate.
- This ground glass model is ideal for connective tissue such as muscle, heart and lung
- Construction is strong enough to allow the pestle to be motor-driven
- Clearance between pestles and tubes is 0.004 in. to 0.006 in.
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Material | Borosilicate Glass |
| Product Type | Tissue Grinder Pestle |
| For Use With (Equipment) | Duall™ all Glass tissue grinders |
| Size | 20 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?