missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Solid Borosilicate Glass Beads for Distillation Columns

Product Code. 15105205
Change view
Click to view available options
Diameter (Metric):
5 mm
6 mm
Unit Size:
1lb
Pack of 3000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15105205 5 mm Pack of 3000
14851192 6 mm 1lb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15105205 Supplier DWK Life Sciences Supplier No. 135005
  • ONLINE EXCLUSIVE PRICE
    240.45 €
    192.58 € / Pack of 3000
    Save 47.87 €
    19% Off
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ Solid Borosilicate Glass Beads for Distillation Columns are highly resistant to attack by most cold or hot liquids and vapors. Suitable for use as mixing beads, boiling stones, or packing for distillation columns.

  • May be used as mixing beads, boiling stones, or packing for distillation columns
  • Highly resistant to attack by most cold or hot liquids and/or vapors
  • Solid borosilicate beads are durable and will not disintegrate or affect delicate compounds
  • Packed in 1 lb. (approximately 0.45 kg) containers, 360 cm³ total volume
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Order Info

Packed in 1 lb. boxes

Specifications

Type Beads
Material Borosilicate Glass
Diameter (Metric) 5 mm
For Use With (Equipment) Distillation Columns
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.