missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Microfiber Polishing Cloths

Product Code. 12611466 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
Blue
Green
Unit Size:
Pack of 25
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
12611466 Blue Pack of 25
12621466 Green Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12611466 Supplier Kimberly-Clark™ Supplier No. 7635

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Kimtech™ Microfiber Polishing Cloths for a variety of dry polishing tasks, such as surface preparation during painting and cleaning glass surfaces.

  • Ideal for a variety of dry polishing tasks
  • Packaged in a splash-proof, water-repellent polybag
  • Reusable cloths
  • Ideal in controlled areas like transport, healthcare and manufacturing
TRUSTED_SUSTAINABILITY

Specifications

Product Type Polishing Cloth
Length (English) 15.4 in.
Length (Metric) 39 cm
Width (English) 15.4 in.
Width (Metric) 39 cm
Material Paper
Color Blue
Dimensions (L x W) 39 x 39 cm (15.4 x 15.4 in.)
Packaging Quantity 25/Box
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.