missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ideal for a variety of dry polishing tasks
- Packaged in a splash-proof, water-repellent polybag
- Reusable cloths
- Ideal in controlled areas like transport, healthcare and manufacturing
Specifications
Specifications
| Product Type | Polishing Cloth |
| Length (English) | 15.4 in. |
| Length (Metric) | 39 cm |
| Width (English) | 15.4 in. |
| Width (Metric) | 39 cm |
| Material | Paper |
| Color | Green |
| Dimensions (L x W) | 39 x 39 cm (15.4 x 15.4 in.) |
| Packaging Quantity | 25/Box |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?