missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ G3 EvT Prime™ Nitrile Gloves

Product Code. 32178732 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
32178732 Medium Pack of 1000
32178731 X-Small Pack of 1000
32178736 Small Pack of 1000
32178733 Large Pack of 1000
32178734 X-Large Pack of 1000
32178735 2X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 32178732 Supplier Ansell Supplier No. 62007
  • ONLINE EXCLUSIVE PRICE
    219.28 €
    167.84 € / Pack of 1000
    Save 51.44 €
    23% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

G3 EvT Prime™ nitrile gloves are non-sterile, powder free, ambidextrous and feature textured fingertips.

  • White Nitrile Cleanroom Glove
  • Double chlorinated and double bagged
  • Beaded Cuff
  • Amide-free
  • Not made with silicone
  • Recyclable via The RightCycle™ Program
  • For use in the following industries: Aerospace - Original Equipment Manufacturing, Medical Device Manufacturing, Semiconductor Manufacturing, Pharmaceutical/Biotech
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 3
Cleanroom Class Class 1 (ISO 3)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Quantity 1000/Cs. (10 boxes of 100)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.