missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ G3 Sterile Latex Gloves
Description
- Trusted Partner: Kimtech™ is your partner in driving progress and as part of a legacy of innovation and partnership with the scientific community, we're proud to offer Kimtech™ G3 Sterile Latex Gloves
- Trusted Sterile Gloves: When you need a reliable sterile latex glove, Kimtech™ G3 Sterile Latex Gloves are an excellent choice
- Enhanced Sensitivity Grip: These gloves feature the excellent tactile sensitivity for which latex is known, contain low protein and endotoxin, and have textured palms and fingertips for a secure grip
- Featured Beaded Cuff: They feature a beaded cuff to help prevent roll-down, measure 12 in. long and have an 8 mil thickness
- Manufactured Eco-Friendly: They are made with natural rubber latex, a renewable resource
- Available in various sizes: These gloves come in hand-specific pairs and are not appropriate for those workers and technicians with latex allergies
- Provided Reliable Safety: Whether you need a latex glove for medical device manufacturing, pharmaceuticals or research labs, Kimtech™ G3 Sterile Latex Gloves offer protection you can trust
- Offered Risk Protection: Wearing the proper gloves can help reduce the risk of cross-contamination and provide a barrier against splashes
- Designed for Cleanroom Use: The Kimtech™ G3 Sterile Latex Gloves are recommended for ISO Class 3 or higher cleanroom environments (double bagged with case liner)
- Environmentally Responsible: These nitrile gloves are environmentally responsible and can be diverted from the landfill through The RightCycle™ Program
- Designed for Protection: Kimtech™ gives you the protection and cleanliness you need, at an affordable price
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D5712 |
| Certifications/Compliance (Europe) | EN ISO 374-1:2016, EN 374-4:2003, EN ISO 374-5:2016 |
| Cleanroom Class | Class 1 (ISO 3) |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 8 mil |
| Finger Thickness (Metric) | 0.2 mm |
| Hand | Ambidextrous |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?