missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ G3 Sterile Sterling™ Nitrile Gloves
GREENER_CHOICE

Product Code. 17897045
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Unit Size:
300 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17897045 8.5 300 pairs
17817045 6 300 pairs
17827045 6.5 300 pairs
17847045 7 300 pairs
17837045 7.5 300 pairs
17857045 8 300 pairs
17877045 9 300 pairs
17867045 10 300 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17897045 Supplier Kimtech™ Supplier No. 11826
  • ONLINE EXCLUSIVE PRICE
    642.40 €
    336.64 € / 300 pairs
    Save 305.76 €
    47% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

PPE Category III certified cleanroom gloves suitable for a range of challenging applications.

  • Hand-specific and made from sterile nitrile, resulting in improved contamination control that meets a range of stringent regulatory conditions
  • Suitable for EU GMP ISO Class 5 Grade A Sterile Cleanrooms, or higher, and offer a comfortable fit that is suitable for double donning
  • When double-donned, deliver a similar feel and dexterity to a single latex glove without the risk of TYPE 1 latex allergic reactions
  • Environmentally responsible due to their reduced thicknes
  • Beaded cuffs add to the disposable gloves’ strength and ease of donning, and a textured finish enhances tactile control and sensitivity
  • Feature a high cleanliness level of a maximum 1200 Particles > 0.5μm/cm2 and an endotoxin level maximum of 20 units/pair
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) PPE Cat III according to Regulation (EU) 2016/425 and to the Regulation 2016/425 as brought into UK law and amended
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Gray
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Model 11826-40
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.