missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ Polaris™ Nitrile Gloves, 25 cm, Ambidextrous, Dark Magenta

Product Code. 17942881
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Pack of 90
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17942881 Large Pack of 100
17922881 X-Small Pack of 100
17982871 Small Pack of 100
17952881 Medium Pack of 100
17932881 X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17942881 Supplier Kimtech™ Supplier No. 62003
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Featuring extended chemicals and chemotherapy drugs splash protection, Kimtech™ Polaris™ Nitrile Gloves are powder-free, not made with latex or silicone and have a longer cuff length. Beaded cuffs and textured fingertips enable excellent handling in wet and dry conditions.

  • Kimtech™ Polaris™ Nitrile Gloves are built for science, made for you and designed for use in laboratories, life science applications and non-sterile pharmaceutical manufacturing environments.
  • These high-end ambidextrous powder-free nitrile gloves deliver seamless protection whenever and wherever it is needed.
  • The optimized nitrile formulation (acrylonitrile-butadiene) features extended chemicals and chemotherapy drugs splash protection with no compromise on wearer comfort.
  • Beaded cuffs and textured fingertips enable excellent handling of both wet and dry materials.
  • These gloves have been extensively tested under stringent conditions and meet AQL 0.65 for water tightness which results in a low risk of pinholes.
  • Powder-free, not made with latex or silicone, Kimtech™ Polaris™ Nitrile Gloves are designed to keep hands comfortable and protected whilst ensuring that research applications can be carried out contamination-free.
  • These gloves are designated as PPE Cat III according to Regulation (EU) 2016/425 and to the Regulation 2016/425 as brought into UK law and amended and are ideal for use in higher-risk applications, as well as being food contact approved.
  • Recyclable through The RightCycle™ Programme where available.

Assured Compliance: - PPE Cat III according to Regulation (EU) 2016/425 and the Regulation 2016/425 as brought into UK law and amended; - EN ISO 374-1 Type B (JKOPT) Chemical Splash protection; - EN 374-4 Resistance to degradation by chemicals; - EN ISO 374-5 Micro Organism and VIRUS Protection; - ASTM D6978 Chemotherapy Drug Splash Protection; - ISO 10993 Bio-compatibility; - Food contact approved

Kimberly-Clark Professional™ personal protective equipment is only intended for occupational workplace use and must be used in compliance with all applicable health and safety laws and standards in addition to all user instructions, warnings and limitations accompanying each product. It is essential all product user instructions and laws and regulations on the use of each product be followed in order for the product to help protect the wearer. Misuse of personal protective equipment may result in injury, sickness, or death. For correct product selection and use, individuals should seek occupational health and safety advice from a suitably competent person.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) PPE Cat III according to Regulation (EU) 2016/425 and the Regulation 2016/425 as brought into UK law and amended
Accelerator Free No
Applications Laboratory, Industrial
AQL 0.65
Color Purple
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
Glove Cuff Style Beaded
Length (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.