missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ Purple Nitrile™ Xtra™ Ambidextrous Gloves
GREENER_CHOICE

Product Code. 11849620
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11849620 X-Large Pack of 50
11819620 X-Small Pack of 50
11839610 Small Pack of 50
11829620 Medium Pack of 50
11839620 Large Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11849620 Supplier Kimtech™ Supplier No. 97614
  • ONLINE EXCLUSIVE PRICE
    34.00 €
    13.21 € / Pack of 50
    Save 20.79 €
    61% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Offering the highest protection of all Kimtech™ gloves, Purple Nitrile™ Xtra™ gloves are extra-long and latex-, silicone- and powder-free. The anti-static gloves feature textured fingertips and beaded cuffs to ensure strength and sensitivity.

Assured Compliance:
  • PPE Cat III according to Regulation (EU) 2016/425,
  • EN ISO 374-1:2016 Type B (JKT) Chemical Splash protection,
  • EN 374-4:2003 Resistance to degradation by chemicals,
  • EN ISO 374-5:2016 Micro Organism and VIRUS Protection
  • Food contact approved
  • Industry-leading extra-length gloves offering unrivalled protection, cleanliness and quality.
  • Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, including cytotoxic drugs.
  • Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous.
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
TRUSTED_SUSTAINABILITY

Spezifikation

Certifications/Compliance ISO 14001, ISO 9001, Food Contact Certified, EN 374-1:2003, EN 374-2: 2003 Microorganisms Protection, 0120, Category III PPE - CE Complex
Accelerator Free Yes
Color Purple
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Glove Cuff Style Beaded
Model 97614
Tensile Strength After Aging: 21, Before Aging: 21
Length (English) 11.81 in.
Length (Metric) 30 cm
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.