missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ Purple Nitrile™ Xtra™ Ambidextrous Gloves

Offering the highest protection of all Kimtech™ gloves, Purple Nitrile™ Xtra™ gloves are extra-long and latex-, silicone- and powder-free. The anti-static gloves feature textured fingertips and beaded cuffs to ensure strength and sensitivity.
27.00 € - 28.23 €
Specifications
Certifications/Compliance | ISO 14001, ISO 9001, Food Contact Certified, EN 374-1:2003, EN 374-2: 2003 Microorganisms Protection, 0120, Category III PPE - CE Complex |
---|---|
Accelerator Free | Yes |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11819620
![]() |
Kimtech™
97610 |
X-Small |
27.54 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
11839610
![]() |
Kimtech™
97611 |
Small |
27.00 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
11829620
![]() |
Kimtech™
97612 |
Medium |
27.54 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
11839620
![]() |
Kimtech™
97613 |
Large |
27.54 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
11849620
![]() |
Kimtech™
97614 |
X-Large |
28.23 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
Description
Assured Compliance:- PPE Cat III according to Regulation (EU) 2016/425,
- EN ISO 374-1:2016 Type B (JKT) Chemical Splash protection,
- EN 374-4:2003 Resistance to degradation by chemicals,
- EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- Food contact approved
- Industry-leading extra-length gloves offering unrivalled protection, cleanliness and quality.
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, including cytotoxic drugs.
- Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
ISO 14001, ISO 9001, Food Contact Certified, EN 374-1:2003, EN 374-2: 2003 Microorganisms Protection, 0120, Category III PPE - CE Complex | |
Purple | |
Fingertip Textured | |
0.16 mm | |
Nitrile | |
0.14 mm | |
Nitrile Examination Glove | |
5.5 mil | |
Beaded | |
11.81 in. |
Yes | |
Single-use | |
6.3 mil | |
Yes | |
5.5 mil | |
Powder Free | |
Non-sterile | |
0.14 mm | |
After Aging: 21, Before Aging: 21 | |
30 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title