missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ Wettask™ Wipes For Solvents 7757

Product Code. 17132242
Change view
Click to view available options
Dimensions (L x W):
30.4 x 15.2 cm
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17132242 30.4 x 15.2 cm 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17132242 Supplier Kimberly-Clark™ Supplier No. 7757
  • ONLINE EXCLUSIVE PRICE
    155.00 €
    55.90 € / 6 rolls
    Save 99.10 €
    63% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hygienic cleaning wipes, with the Wettask™ wiper roll dispenser bucket and your chosen chemical or disinfectant, helps control costs and improve safety in busy healthcare environments. Quantity 6 rolls x 140 white wipes (840 Total).

  • Each refill roll of wipes contains 140 white dry wipes ready for saturation with chemical or disinfectant of choice
  • Ideal for infection control in busy healthcare environments
  • Designed for use with the Wettask™ system wiper roll dispenser bucket (product code 7919), a refillable, airtight wiping system using these cleaning wipes with your chosen chemical or disinfectant
  • Self-closing lid eliminates the risk of cleaning wipes drying out and losing disinfecting effectiveness, helps to control the costs of disinfectants and sanitisers and improves safety by reducing spills
  • Hygienic dry wipes resistant to mould and bacteria
TRUSTED_SUSTAINABILITY

Specifications

Product Type Speciality Wiper
Length (English) 10.23 in.
Length (Metric) 39.1 cm
Width (English) 10.23 in
Width (Metric) 26.4 cm
Material Synthetic Fiber
Color White
Dimensions (L x W) 30.4 x 15.2 cm
Format Roll
For Use With (Application) Perfect for Infection Control in Busy Healthcare Environments
For Use With (Equipment) WetTask™ Roll Wiper Dispenser Buckets (7918 and 7919)
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.