missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimwipes™ Delicate Task Wipers

Product Code. 13258179 Shop All Cole-Parmer Products
Change view
Click to view available options
Dimensions (L x W):
8.4 x 4.4 in.
Unit Size:
Pack of 60
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
13258179 8.4 x 4.4 in. Pack of 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13258179 Supplier Kimberly-Clark Professional™ Supplier No. 3367004

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clean and polish delicate surfaces without scratching or leaving residue. Single-ply Kimwipes™ EX-L wipes are made of a finely textured tissue. Come in a convenient Pop-U™ box with antistatic Lintguard™ polyshield.

  • Low-linting wipers absorb 18% more water and are 24% faster than the leading private label task wiper
  • Ideal for surfaces, parts, instruments and lens cleaning in laboratories and research environments
  • Will not scratch delicate surfaces when used wet
  • Dispensed individually to reduce waste while minimizing lint, static buildup, and contamination

Specifications

Product Type Delicate Task Wipe
Length (English) 4 in.
Length (Metric) 21.33 cm
Width (English) 8 in.
Width (Metric) 11.17 cm
Material Tissue
Color White
Disposable Single-use
Dimensions (L x W) 8.4 x 4.4 in.
For Use With (Application) Ideal for surfaces, parts, instruments and lens cleaning in laboratories and research environment
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.