missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ Frits for Chromatography Columns

Product Code. 15895534
Change view
Click to view available options
Porosity:
5 μm
10 μm
Diameter (Metric) Outer:
15 mm
35 mm
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Porosity Diameter (Metric) Outer Unit Size
15895534 10 μm 35 mm Pack of 20
15865524 5 μm 15 mm Pack of 20
15885534 5 μm 35 mm Pack of 20
15875524 10 μm 15 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15895534 Supplier Diba Supplier No. 006FR3510
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Select from a variety of porosities for your media and chemistry

Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application.

Match the column ID to select the correct frit.

Specifications

Diameter (English) Frit 1.3 in.
Diameter (English) Outer 1.3 in.
Diameter (Metric) Frit 35 mm
Diameter (Metric) Outer 35 mm
For Use With (Equipment) Empty Glass Chromatography Columns
Material PTFE
Porosity 10 μm
Size 35 mm
Type Universal Frit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.