missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ KingFisher™ Presto Purification System

Product Code. 15891647 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
24 DW head and heating block
24 Deep Well head
96 DW head
96 DW head and heating block
KF Presto with 24 DW head
KF Presto with 96 DW head
Volume (Metric) Processing:
200 to 5000 μL
50 to 1000 μL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Volume (Metric) Processing unitSize
15891647 KF Presto with 24 DW head 200 to 5000 μL Each
15881647 KF Presto with 96 DW head 50 to 1000 μL Each
15831647 96 DW head 50 to 1000 μL Each
15841647 96 DW head and heating block 50 to 1000 μL Each
15851647 24 Deep Well head 200 to 5000 μL Each
15861647 24 DW head and heating block 200 to 5000 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15891647 Supplier Thermo Scientific™ Supplier No. 5400840
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Use the Thermo Scientific KingFisher Presto as part of an automated purification system with a liquid handler for plate filling in high-throughput laboratories.

Use the Thermo Scientific KingFisher Presto as part of an automated purification system with a liquid handler for plate filling in high-throughput laboratories. Utilizing proven KingFisher magnetic particle-based technology, the KingFisher Presto provides high-quality yields of target nucleic acids and proteins for biopharma, biotech and research.

Features:
• Purify 96 or 24 samples at a time
• Volume range of 50–5000 μL
• Minimized size for easy fitting to automation systems
• Heating capability for application requiring elevated temperatures
• Easy connection to several liquid handling instruments
• Flexible system for wide variety of applications

TRUSTED_SUSTAINABILITY

Specifications

Product Type KF Presto with 24 DW head
Volume (Metric) Processing 200 to 5000 μL
Heating Temperature From +5°C above ambient temperature to 115°C
Samples per Run 24
Plate Type 24 DW
Depth (English) 18.3 in.
Depth (Metric) 465 mm
Height (English) 15.7 in.
Height (Metric) 400 mm
Weight (English) 52.9 lb.
Weight (Metric) 24 kg
Width (English) 14.2 in.
Width (Metric) 360 mm
Show More Show Less
What should I do if the tip comb does not load correctly onto my Thermo Scientific KingFisher system?

If the tip does not load correctly onto a Thermo Scientific KingFisher magnetic head, we recommend that you try manually flexing the tips both lengthwise and widthwise to level the tip comb. A video of flexing the tip comb can be found here: https://www.thermofisher.com/us/en/home/life-science/dna-rna-purification-analysis/automated-purification-extraction/kingfisher-systems/resources.html. The video is under "KingFisher Flex" and titled "How to install the magnet head and check the tip comb." Flexing of the tip comb is demonstrated at timepoint 1:35. If that does not work, try a different box or lot of tips. This applies to all KingFisher instruments.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.