missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Kipp Dispensers

Product Code. 10303391
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10303391 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10303391 Supplier Lenz Laborglasintrumente™ Supplier No. 05476028
  • ONLINE EXCLUSIVE PRICE
    98.00 €
    66.48 € / Pack of 1
    Save 31.52 €
    32% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispenser head with bottle

  • With 1 L bottle
  • Ground joint connection: NS 29/32
  • Made of DURAN™ tubing

Specifications

Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.