missing translation for 'onlineSavingsMsg'
Learn More

HUBER KISS 220B Heating Bath Circulator

Product Code. 15662717
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15662717 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15662717 Supplier HUBER Supplier No. 2059.0004.98
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heating bath circulators with a stainless steel bath allow the temperature control of internal and external thermoregulation tasks. Items can be directly thermoregulated by placing them in a thermostat bath and the control of externally connected applications is also possible.

  • Temperature of various objects can be controlled by placing them directly within bath
  • Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876) for use with flammable fluids
  • Pressure/suction pump ensures optimal circulation and temperature homogenity in bath
  • Allows temperature control of externally attached applications using pump adapter
  • KISS temperature controller
  • Simple operation with menu navigation
  • Simultaneous display of setpoint, Tmin, Tmax and actual temperature
  • Status displays for pump, cooling and heating
  • USB and RS232 interfaces
  • Autostart function for power failure
  • 3 colour versions available: grey (standard), blue, red
  • Made from stainless steel
  • Suitable for routine tasks in research and industry

Specifications

Controller Type KISS
Capacity (Metric) 20 L
Certifications/Compliance III/FL (DIN 12876)
Pump Type M16x1 AG Male
Temperature Range 25°C to 200°C
Type KISS 220 B Bath Thermostat with Stainless Steel Bath
Heating Capacity 2 kW
Material Stainless Steel
Max. Pressure 14 L/min; 0.25 bar
Model KISS 220 B
Temperature Stability ±0.05°C
Depth (Metric) 555 mm
Weight (English) 30 lb.
Weight (Metric) 14 kg
Voltage 230 V
Amperage 10 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.