missing translation for 'onlineSavingsMsg'
Learn More

HUBER KISS E Immersion Circulator

Product Code. 15682707
Change view
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15682707 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15682707 Supplier HUBER Supplier No. 2035.0012.98
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Immersion thermostats are suitable for controlling the temperature of any bath as the screw clamp allows the thermostats to be easily mounted on different vessels. Minus temperatures are achieved in combination with a refrigerated bath or immersion cooler.

  • Minus temperatures are achieved in combination with refrigerated bath or immersion cooler
  • Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876)
  • Can be used for externally attached applications using pump connections at rear
  • KISS temperature controller
  • Simple operation with menu navigation
  • Simultaneous display of setpoint, Tmin, Tmax and actual temperature
  • Status displays for pump, cooling and heating
  • USB and RS232 interfaces
  • Autostart function for power failure
  • 3 colour versions available: grey (standard), blue, red
  • Suitable for routine tasks in research and industry

Specifications

Controller Type KISS
Certifications/Compliance III/FL (DIN 12876)
Temperature Range 25°C to 200°C
Type KISS E I mmersion Thermostat
Heating Capacity 1.5-2.1 kW
Max. Pressure 14 L/min; 0.25 bar
Model KISS E
Depth (Metric) 163 mm
Weight (English) 7 lb.
Weight (Metric) 4 kg
Voltage 220/240 V
Amperage 10 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.