missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Avoid having to buy several types of cleaning cloth for kitchen tasks - this thick, cotton-based design can handle any mess.
- Quickly deal with the most stubborn of spills, as this kitchen cloth is highly absorbent with a soft texture.
- Safely and successfully clean hot surfaces with this heat-resistant cleaning cloth.
- Carry, open and dispose of packaging easily - these cleaning cloths come in a clever Tork Easy Handling™ box.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 16.34 in. |
| Length (Metric) | 41.5 cm |
| Width (English) | 13.98 in. |
| Width (Metric) | 35.5 cm |
| Color | White |
| Packaging Quantity | 300/Cs. |
| Ply | 1-ply |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
