missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional Kleenex™ Facial Tissues 8827

Product Code. 30536319
Change view
Click to view available options
Dimensions (L x W):
40 x 24 cm
Unit Size:
Pack of 2400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30536319 40 x 24 cm Pack of 2400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30536319 Supplier Kimberly-Clark Professional Supplier No. 8827
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Facial tissues are soft and luxurious, providing elevated care and packed in a standard sized tissue box which fits most facial tissue dispensers.

  • Each individual box of tissues contains 100 white, 2 ply tissues, each measuring 20.6 x 20 cm
  • Soft facial tissues with Kleenex™ quality as standard, ideal for use in homes, offices and washrooms
  • This box of Kleenex™ tissues is produced from FSC (Forest Stewardship Council) certified wood
  • Uncompromised care delivering added workplace hygiene from the trusted Kleenex™ brand
  • Stand alone box or compatible with the Kimberly-Clark Professional™ facial tissue dispenser (product code 7820)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Facial Tissue
Length (English) 15.7 in.
Length (Metric) 40 cm
Width (English) 9.4 in.
Width (Metric) 24 cm
Material Paper
Certifications/Compliance FSC Certified
Color White
Dimensions (L x W) 40 x 24 cm
For Use With (Application) Offices, Workplaces, Home
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.