missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kleenex™ 8459 Toilet Tissue 3 Ply Paper Rolls, 72 Rolls

Product Code. 30158568
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30158568 White Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158568 Supplier Kimberly-Clark Professional™ Supplier No. 8459
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

White, 3 ply toilet rolls are ideal for any business that wants a professional, quality image. Each toilet roll is FSC certified and carries the ECO label for environmental assurance. 8 packs of 9 toilet rolls x 195 white toilet tissue sheets (72 rolls / 14,040 sheets total)

  • Each pack contains 9 standard soft toilet rolls, 195 white, 3 ply toilet paper sheets
  • Soft and strong bulk toilet roll is ideal for any business, where a professional, high quality image is important
  • Offer reduced maintenance as toilet tissue sheets dissolve easily in water, helping to prevent blockages
  • Compatible with the Kimberly-Clark Professional™ ICON™ dispensing system (53655 and 53945) with interchangeable faceplate technology - available for rolled hand towel, skincare, and toilet paper
  • Dispensers found in the ICON collection
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Tissue Roll
Length (English) 32.7 in.
Length (Metric) 83.2 cm
Width (English) 12.2 in.
Width (Metric) 31.2 cm
Material Paper
Color White
For Use With (Application) Hotels
Packaging Quantity 195 x 9 Rolls x 8 Packs (14,040 Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.