missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ Standard Roll Toilet Tissue
Provides the comfort of home. Kimberly-Clark™ Kleenex™ Standard Roll Toilet Tissue dissolves in cold water and won't clog drains.
111.00 € - 120.00 €
Specifications
Length (Metric) | 12 cm |
---|---|
Width (Metric) | 9.5 cm |
Material | Paper |
Certifications/Compliance | ISO 14001, ISO 9001, EU Ecolabel and FSC certified |
Color | White |
Product Code | Brand | Ply | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Ply | Packaging Quantity | Price | Quantity & Availability | ||||
10797724
|
Kimberly-Clark™
8442 |
2-ply | 8 x 8 Rolls x 350 Sheets |
119.00 €
Pack of 64 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10010962
|
Kimberly-Clark™
8441 |
2-ply | 6 x 6 Rolls x 600 Sheets |
111.00 €
Pack of 36 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12681466
|
Kimberly-Clark™
8440 |
3-ply | 6 x 6 Rolls x 350 Sheets |
120.00 €
Pack of 36 |
In Stock
Log in to see stock. |
||||
Description
- Super-white, perforated and hygienic
- Soft and absorbent
- Dissolves in cold water so that the sewer pipes will not clog up
- Perforation allows economical consumption, suitable for cost savings and reducing the amount of waste.
- ISO 14001, ISO 9001 and FSC certified
- Guaranteed responsible manufacturing processes and high quality
- Ideal for washrooms in office buildings and hotels that value a noble image
Specifications
12 cm | |
Paper | |
White | |
Standard perforated roll |
9.5 cm | |
ISO 14001, ISO 9001, EU Ecolabel and FSC certified | |
12 x 9.5 cm | |
Ideal for washrooms in office buildings and hotels, which put on a noble image value |