missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kleenex™ Ultra™ Interfolded 2 Ply Paper Hand Towels
GREENER_CHOICE

Product Code. 12704286
Change view
Click to view available options
Dimensions (L x W):
41.5 x 21.5 cm
Unit Size:
Pack of 30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12704286 41.5 x 21.5 cm Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12704286 Supplier Kimberly-Clark™ Supplier No. 6772
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Includes

30 bundles x 94 towels ea.

Interfolded hand towels are designed to support hygiene standards and create an uplifting washroom experience. Compatible with a variety of Kimberly-Clark paper towel dispensers. FSC and European Ecolabel certified for hand hygiene with environmental assurance.

Interfolded hand towels that dispense one at a time, reducing waste and keeping refill frequency and costs to a minimum Made using unique Airflex Technology. Soft, Strong and highly absorbent, even when wet. Soft, Strong and absorbent hand towels providing a quality feel whenever used FSC certified Compatible with Aquarius Folded Hand Towel Dispensers (product codes 6945, 6956 and 7171) and Kimberly-Clark Professional Folded Hand Towel Dispensers (product codes 8971 and 9962). Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex large interfold hand towels are the preferred folded hand towel for home-like comfort and unrivalled care in exclusive washrooms. The soft and gentle 2 ply paper towels help to show users that you care, while the Airflex Technology embedded in every disposable hand towel supports effective and efficient hand drying and supports high washroom hygiene standards. Interfold paper towels, or V fold hand towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Kleenex large interfold paper hand towels contains 124 V fold hand towels.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Interfolded Hand Towel
Length (English) 1.81 ft.
Length (Metric) 55.4 cm
Width (English) 1.23 ft.
Width (Metric) 39.5 cm
Material Paper
Color White
Dimensions (L x W) 41.5 x 21.5 cm
For Use With (Application) Food Contact Areas, Office and Hotel Washrooms
Packaging Quantity 30 Packs x 94 Sheets (2820 Sheets)
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.