missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kleenex™ Ultra™ Rolled 2 Ply Paper Hand Towels 6780, 6 Rolls

Product Code. 30158563
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30158563 White Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158563 Supplier Kimberly-Clark™ Supplier No. 6780
  • ONLINE EXCLUSIVE PRICE
    171.00 €
    83.67 € / Pack of 6
    Save 87.33 €
    51% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gentle rolled hand towel for elevated care in premium washrooms, without compromise on workplace hygiene. Soft and gentle brand embossed sheets.

6 x 150m = 3,600 sheets, white, 2 ply rolled hand towels (900m total) Each roll of paper towels contains 150 metres of 2 ply rolled hand towels, equivalent to 600 sheets of paper hand towel Show you care with user preferred, soft and gentle Kleenex brand embossed sheets, in a roll for a seamless hand drying experience The most gentle rolled hand towel for elevated care in premium washrooms with Airflex Technology in every sheet, resulting in superior absorbency which allows people to feel clean and fresh Food contact and European Ecolabel certified Compatible with the one-wipe-clean Aquarius rolled paper hand towel dispenser in white (7375) or black (7376) to match the style of your washroom, our most hygienic dispenser available Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. For home-like comfort from one of the world's most loved brands, choose Kleenex Ultra premium paper towels. Show you care with user preferred, soft and gentle Kleenex brand embossed sheets on this hand towel roll for a seamless hand drying experience in premium washrooms. Our most gentle rolled paper towels are kind to the skin for frequent hand drying and the soft and gentle 2 ply paper towels help to show users that you care. The Airflex Technology embedded in every disposable hand towel supports superior absorbency for efficient hand drying, to allow people to feel clean and fresh after drying hands. Food contact and European Ecolabel certified. These Kimberly-Clark hand towels are compatible with the one-wipe-clean Aquarius rolled hand towels dispenser in white (code 7375) or black (code 7376) to match the style of your washroom, our most hygienic paper towel dispenser available. This dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands, and our touch free dispensers reduce the risk of cross contamination to further support hygiene standards. Efficiency is not compromised with Kleenex Ultra white paper towel roll. The innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers allows you to place a replacement roll in the system before the original roll has finished, ensuring a smooth transition between rolls to minimise waste and ensure there are no gaps in your user's ability to maintain hygiene standards. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. 6 x 150m = 3,600 sheets, white, 2 ply rolled hand towels (900m total)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Roll Towel
Length (English) 1.96 ft.
Length (Metric) 60 cm
Width (English) 1.29 ft.
Width (Metric) 40 cm
Material Paper
Color White
For Use With (Application) Offices
Packaging Quantity 150 m x 6 Rolls (900 m Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.