missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kleenex™ Ultra™ Slimroll™ Rolled 2 Ply Paper Hand Towels 6781, 6 Rolls

Product Code. 30158586
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30158586 White Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158586 Supplier Kimberly-Clark™ Supplier No. 6781
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gentle hand towel for elevated care in smaller premium washrooms, without compromise on workplace hygiene. Soft and gentle brand embossed sheets.

6 x 100m = 2,400 sheets, white, 2 ply Slimroll rolled hand towels (600m total) Each Slimroll of paper towels contains 100 metres of 2 ply rolled hand towels, equivalent to 400 sheets of paper hand towel Show you care with user preferred, soft and gentle Kleenex brand embossed sheets, in a roll for a seamless hand drying experience The most gentle Slimroll hand towel for elevated care in smaller premium washrooms with Airflex Technology in every sheet, resulting in superior absorbency which allows people to feel clean and fresh Food contact and European Ecolabel certified Compatible with the one-wipe-clean Aquarius hand towel roll dispenser in white (7955) or black (7956) to match the style of your washroom, a more compact and our most hygienic dispenser available Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. For home-like comfort from one of the world's most loved brands, choose Kleenex Ultra premium paper towels. Slimroll paper hand towels are kind to the skin for frequent hand drying and their compact footprint makes them ideally suited for space constrained, hygiene critical environments. The soft and gentle 2 ply paper towels help to show users that you care, while the Airflex Technology embedded in every disposable hand towel supports effective and efficient hand drying and high washroom hygiene standards. Show you care with user preferred, soft and gentle Kleenex brand embossed sheets on this rolled paper towel. Food contact and European Ecolabel certified. These Kimberly-Clark hand towels are compatible with the one-wipe-clean Aquarius rolled hand towels dispenser in white (code 7955) or black (code 7956), a more compact and our most hygienic paper towel dispenser available. This dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands, and our touch free dispensers reduce the risk of cross contamination to further support hygiene standards. Efficiency is not compromised with Kleenex Ultra Slimroll white paper towel roll. The innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers allows you to place a replacement roll in the system before the original roll has finished, ensuring a smooth transition between rolls to minimise waste and ensure there are no gaps in your user's ability to maintain hygiene standards. These hand towel rolls feature compression technology for increased sustainability through reduced storage and transportation. 6 x 100m = 2,400 sheets, white, 2 ply Slimroll rolled hand towels (600m total)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Roll Towel
Length (English) 1.47 ft.
Length (Metric) 45 cm
Width (English) 15.5 in.
Width (Metric) 30 cm
Material Paper
Color White
For Use With (Application) Offices
Packaging Quantity 100 m x 6 Rolls (600 m Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.