missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ A40 Light Duty Overboots
Description
- Single-use light duty overboots
- Ideal for keeping footwear clean and covered
- Reduce contamination in food processing and light industrial areas
- PPE Category I - CE Simple
Specifications
Specifications
| Size | Universal |
| Material | Polyethylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic with Ties |
| Sole Type | Anti-slip |
| For Use With (Application) | Food Processing, Light Industrial |
| Packaging Quantity | 200 Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?