missing translation for 'onlineSavingsMsg'
Learn More

Ecolab™ Klercide™ 70/30 Denatured Ethanol

Product Code. 15356068
Change view
Click to view available options
Volume (Metric):
500 mL
1 L
Unit Size:
Pack of 12
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
15356068 500 mL Pack of 12
15386068 1 L Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15356068 Supplier Ecolab™ Supplier No. 3078260

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use in effective disinfection procedure. Ecolab™ Klercide™ 70/30 Denatured Ethanol is sterilised by gamma irradiation.

  • Available as either 70/30 Isopropyl Alcohol (IPA) or Denatured Ethanol blended with water for injection (WFI) or deionized water
  • Also available as 60% Isopropyl alcohol or Propan-1-ol and Denatured Ethanol, both blended with WFI
  • Use pharma grade alcohol in blend
  • Cleanroom processed, 0.2 micron filtered and terminally sterilized by gamma irradiation
  • Available as spray systems fitted with SteriShield Delivery System, which ensures sterility of contents is preserved throughout use, aerosols, stream aerosol or in 5L capped container
  • Available with complete supporting documentation

Specifica

Product Type Alcohol
Sterility Sterile
Filtered Filtered
For Use With (Application) Effective disinfection procedure
Volume (Metric) 500 mL
compliance-icons
Identificativo prodotto
  • Klercide 70/30 Denatured Ethanol
Avvertenza
  • Danger
Categoria di pericolo
  • Flammable liquid Category 2
Indicazioni di pericolo
  • H225-Highly flammable liquid and vapour.
Consigli di prudenza
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
Informazioni supplementari
  • MIXTURE LIST-Contain: ethanol, 2-methylpropan-2-ol
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.