missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab Klercide 70/30 IPA Stream Aerosol Blended with Water for Injection
Click to view available options
Volume (Metric):
24 x 360 mL
Unit Size:
8.64 L
Description
- BPR approved
- High grade disinfection with easy application in areas with very low particle counts
- Triple bagged for easy transfer into Grade A and B cleanrooms
- 0.2 micron filtered, filled and triple bagged in a Grade C (ISO Class 7) cleanroom
- Irradiated at no less than 25 kGy to ensure a sterile alcohol
- The aerosol has been validated to preserve the sterility of the contents for three months during use so there is no need to discard unused product
- As the Klercide 70/30 IPA Stream Aerosol produces a concentrated flow of solution instead of the fine droplets of fluid typically generated by a standard aerosol spray, a lower level of airborne alcohol is generated. This results in a reduction of the immediate atmospheric alcohol load and therefore less exposure to operators
- The stream aerosol minimises particulates generated whilst in use, making it highly suitable for use in Grade A environments. In line with Annex 1 of the EU Guidelines for Good Manufacturing Practice, the steam aerosol can be used during the continuous monitoring that is necessary for the full duration of critical processing
- Certificates of Analysis are available for every batch
- Full supporting technical documentation is available
Specifications
Specifications
| Product Type | Disinfectant |
| Form | Aerosol |
| pH | Neutral |
| Sterility | Sterile |
| Volume (Metric) | 24 x 360 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction