missing translation for 'onlineSavingsMsg'
Learn More

Ecolab™ Klercide™ Neutral Detergent

Product Code. 15913282
Change view
Click to view available options
Volume (Metric):
5 L
Unit Size:
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
15913282 5 L 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15913282 Supplier Ecolab™ Supplier No. 3078770
 Restricted Item
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The neutral detergent is 0.2 micron filtered then filled and double bagged in a Grade C cleanroom before being terminally sterilised by gamma irradiation

  • The product is a sterile ready-to-use detergent for small and large surfaces.

Specifications

Product Type Neutral Detergent
Description Sterile Neutral Detergent
Includes Cap
Quantity 4 Pk.
Volume (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.