missing translation for 'onlineSavingsMsg'
Learn More

Ecolab™ Klercide Sporicidal Low Residue Peroxide Blended with DI Capped

Product Code. 17854554
Change view
Click to view available options
Container Type:
Capped Bottle
Unit Size:
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Container Type unitSize
17854554 Capped Bottle 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17854554 Supplier Ecolab™ Supplier No. 6600548
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Klercide Sporicidal Low Residue Peroxide is a very low residue blend of high grade 6% hydrogen peroxide and deionized water. The biocide blend is 0.2 μm filtered and sterile filled under Grade A laminar flow, then double bagged in a Grade B cleanroom.

  • BPR approved
  • Broad spectrum activity that includes proven effects against bacterial spores
  • Can be used in rotation with any other Ecolab™ biocide or to pro-actively reduce bioburden levels including bacterial spores
  • Non-corrosive and double bagged
  • Suitable for use on all types of hard surfaces in cleanrooms and controlled areas
  • Very low residue profile, reducing the need to perform rinsing steps after application
  • 5 L capped container for large surfaces
  • Certificates of Analysis and Sterility are available for every batch
  • Full supporting technical documentation is available

Specifications

Product Type Cleanroom Biocide
Scent Unscented
Sterility Sterile
Appearance Clear
Composition 6% Hydrogen Peroxide and Deionized Water
Container Type Capped Bottle
Disposable Single-use
Filtered Filtered
Flammable No
Quantity 4 x 5 L
Temperature Range (English) 0°C to 25°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.