missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab Klerwipe 70/30 IPA Pouch Wipe Blended with Deionized Water
Description
- BPR approved
- For rapid controlled disinfection of small surfaces and equipment
- Impregnated with 0.2 μm filtered IPA|DI before being terminally sterilised by gamma irradiated at not less than 25KG
- Double bagged resealable tub with a low shedding aperture
- Contains 100 wipes on a perforated roll
- Wiping can improve the effectiveness of the cleaning and disinfection procedure. Klerwipe are highly absorbent and remain wet throughout use ensuring a consistent application of alcohol to the whole surface area
- Using impregnated wipes eliminates over-spraying of alcohol, reducing the risk of inhalation, especially in tight working spaces. The alcohol evaporates completely and the wipes do not contain any chemical binders, so no undesirable residues remain
- Certificates of Analysis are available with every batch
Specifications
Specifications
| Product Type | Wipe |
| Length (Metric) | 300 mm |
| Width (Metric) | 300 mm |
| Material | Polyester |
| Dimensions (L x W) | 300 x 300 mm |
| Sterility | Sterile |
Safety and Handling
Product Identifier
- 70/30 IPA
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- MIXTURE LIST-Contains : Isopropyl Alcohol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?