missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Knob Weight

Product Code. 16303166 Shop All Sartorius Products
Click to view available options
Weight (Metric):
2 g
5 g
10 g
20 g
50 g
100 g
500 g
5 kg
20 kg
Classification:
OIML E2
OIML F1
OIML F2
OIML M2
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16303166

Brand: Sartorius YCW72402

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Knob Weight suitable for use in cleanrooms.

  • Individual E2 weights from 1 g to 50 kg
  • Individual F1 weights from 1 g to 50 kg
  • Individual F2 weights from 1 g to 50 kg
  • Individual M2 weights from 1 g to 10 kg
  • M Weight Material: Finely-turned brass
  • M Weight Packaging: Up to 20 g in plastic case; from 50 g to 2 kg, in a plastic laminated case; from 5 kg to 10 kg, in a wooden case
  • E and F Weight Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
  • E and F Weight Packaging: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case, from 1 kg and up additionally supplied with gloves
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Certifications/Compliance DAkkS Certificate
Weight (English) 44.09 lb.
Classification OIML F2
Material Aluminum, Nickel Silver, Stainless Steel
Weight (Metric) 20 kg
Density 8.0 g/cm3
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.