missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Knob Weight

Product Code. 16353146 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
2 g
5 g
10 g
20 g
50 g
100 g
500 g
5 kg
20 kg
Classification:
OIML E2
OIML F1
OIML F2
OIML M2
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Classification unitSize
16353146 2 g OIML F1 Each
16363146 5 g OIML E2 Each
17631266 5 g OIML M2 Each
15511735 10 g OIML F1 Each
16373146 10 g OIML F2 Each
16383146 20 g OIML E2 Each
16393146 20 g OIML F1 Each
17651276 50 g OIML F1 Each
16303156 100 g OIML F1 Each
15594989 500 g OIML E2 Each
16333156 500 g OIML M2 Each
16637665 5 kg OIML E2 Each
16303166 20 kg OIML F2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 16353146 Supplier Sartorius Supplier No. YCW32302
Add to basket
Add to basket
This item is not returnable. View return policy

Knob Weight suitable for use in cleanrooms.

  • Individual E2 weights from 1 g to 50 kg
  • Individual F1 weights from 1 g to 50 kg
  • Individual F2 weights from 1 g to 50 kg
  • Individual M2 weights from 1 g to 10 kg
  • M Weight Material: Finely-turned brass
  • M Weight Packaging: Up to 20 g in plastic case; from 50 g to 2 kg, in a plastic laminated case; from 5 kg to 10 kg, in a wooden case
  • E and F Weight Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
  • E and F Weight Packaging: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case, from 1 kg and up additionally supplied with gloves
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Certifications/Compliance DAkkS Certificate
Weight (English) 0.07 oz.
Classification OIML F1
Material Aluminum, Nickel Silver, Stainless Steel
Weight (Metric) 2 g
Density 8.0 g/cm3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.