missing translation for 'onlineSavingsMsg'
Learn More

Koflo Tube Mixer

Product Code. 11794119 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
178 mm
190 mm
292 mm
302 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11794119 292 mm Each
11774119 178 mm Each
11764119 190 mm Each
11730029 302 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11794119 Supplier Koflo Supplier No. 0466960
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Tube Mixer to mix fluids as you pump them through a pipe line.

  • Able to mix light viscosity to high viscosity components.
  • Accept standard tube fittings.
  • These mixers consist of a series of fixed right- and left-hand elements.
  • Tube and mixing elements are made of 316 stainless steel—ideal for mixing high-viscosity fluids such as epoxies.
  • Mixers have plain ends and accept standard tube fittings.

Specifications

Diameter (English) 0.24 in.
Diameter (Metric) 6 mm
Length (English) 11.5 in.
Length (Metric) 292 mm
Material Stainless Steel (316)
Type Tube Mixer
For Use With (Application) Mixing high-viscosity fluids
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.