missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Komet Stir Bars

Product Code. 10331262 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
15 mm
30 mm
50 mm
90 mm
Diameter (Metric):
9 mm
13 mm
21 mm
25 mm
31 mm
Shape:
Sphere
Unit Size:
Each
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shape unitSize
10331262 90 mm 25 mm Sphere Each
10364791 50 mm 21 mm Sphere Each
10038740 15 mm 9 mm Sphere Pack of 5
10559111 30 mm 13 mm Sphere Pack of 5
10574792 90 mm 31 mm Sphere Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10331262 Supplier Thermo Scientific™ Supplier No. 50087902
Add to basket
Add to basket
This item is not returnable. View return policy

Generate over three times the torque of conventional stirring bars with these komet stir bars, significantly enhancing stirrer performance and versatility.

Generate over three times the torque of conventional stirring bars with Thermo Scientific™ Komet Stir Bars, significantly enhancing stirrer performance and applications versatility.

Features:
  • High-energy Samarium-Cobalt (SmCo) magnetic core
  • Superior mixing action at high speeds, and with viscous media
  • Evenly coated PTFE surface prevents residue deposits
  • Sterilize with steam to 249.8°F (121°C)
  • Longlife stir bars are round with wear-resistant glide ring

Ordering Information:

  • Available in assorted sizes
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Stirrer Controller
Coating PTFE
Diameter (Metric) 25 mm
Length (Metric) 90 mm
Material PTFE
Quantity Pk. of 1
Shape Sphere
Type Stir Bar

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.