missing translation for 'onlineSavingsMsg'
Learn More

BICASA Kompatto Full Series Mobile Workstation

Product Code. 17487363 Shop All BICASA Products
Change view
Click to view available options
Dimensions (D x W x H):
750 x 900 x 1660 mm
900 x 900 x 1660 mm
750 x 1200 x 1660 mm
750 x 1500 x 1660 mm
750 x 1800 x 1660 mm
900 x 1200 x 1660 mm
900 x 1500 x 1660 mm
900 x 1800 x 1660 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) unitSize
17487363 750 x 900 x 1660 mm Each
17497363 900 x 900 x 1660 mm Each
17407373 750 x 1200 x 1660 mm Each
17417373 900 x 1200 x 1660 mm Each
17427373 750 x 1500 x 1660 mm Each
17437373 900 x 1500 x 1660 mm Each
17447373 750 x 1800 x 1660 mm Each
17457373 900 x 1800 x 1660 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy

Electric panel not included

Product Code. 17487363 Supplier BICASA Supplier No. KF.0900.750.1660.HPL
 Restricted Item
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Electric panel not included

Kompatto Full Series Mobile Workstation with 20 mm thick HPL countertop and double socket pass-through.

  • Kompatto Full 1660 mm height
  • Certified according to EN 13150:2001 and BRG 234/09.06
  • Max load capacity: 700 kg (uniformly distributed)
  • To hold large and heavy equipment that need full-side accessibility
  • Aluminum drawn profiled pedestals with vertical slots
  • Heavy steel sheet folded plinth
  • High-capacity casters, all with single standing, locking and levelling device
  • Height-adjustable worktop support (50 mm gap) with heavy steel cantilever brackets and aluminum horizontal crossbar
  • All parts finished with polyurethane powder coating Light Gray matt bonderized color
  • HPL countertop with double plastic pass-through 80 mm dia., pastel gray color with black core
  • HPL shelf on aluminum bar, pastel gray color with black core. Height-adjustable

Specifications

Color Light Gray
Adjustable (Height) 607 to 907 mm (Step 25)
Adjustable Yes
Certifications/Compliance EN 13150 TUV Certificate
Dimensions (D x W x H) 750 x 900 x 1660 mm
Includes 1 HPL shelf 20 mm thick on aluminum bar (useful 400 x 790 mm)
Load Bearing Capacity (English) 1543 lb.
Load Bearing Capacity (Metric) 700 kg
Wheel Type High-capacity Casters, with Single Standing, Locking and Levelling Device
With Casters Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.