missing translation for 'onlineSavingsMsg'
Learn More

BICASA Kompatto Smart Series Mobile Workstation

Product Code. 17497373 Shop All BICASA Products
Change view
Click to view available options
Dimensions (D x W x H):
750 x 900 x 910 mm
900 x 900 x 910 mm
750 x 1200 x 910 mm
750 x 1500 x 910 mm
750 x 1800 x 910 mm
900 x 1200 x 910 mm
900 x 1500 x 910 mm
900 x 1800 x 910 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Unit Size
17497373 900 x 1200 x 910 mm Each
17467373 750 x 900 x 910 mm Each
17477373 900 x 900 x 910 mm Each
17487373 750 x 1200 x 910 mm Each
17407383 750 x 1500 x 910 mm Each
17417383 900 x 1500 x 910 mm Each
17427383 750 x 1800 x 910 mm Each
17437383 900 x 1800 x 910 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy

Electric panel not included

Product Code. 17497373 Supplier BICASA Supplier No. KS.1200.900.0910.HPL
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Electric panel not included

Kompatto Smart Series Mobile Workstation with 20 mm thick height adjustable HPL worktop and double socket pass-through.

  • Kompatto Smart 910 mm height
  • Certified according to EN 13150:2001 and BRG 234/09.06
  • Max load capacity: 700 kg (uniformly distributed)
  • To hold large and heavy equipment that need full-side accessibility
  • Aluminum drawn profiled pedestals with vertical slots
  • Heavy steel sheet folded plinth
  • High-capacity casters, all with single standing, locking and levelling device
  • Height-adjustable worktop support (50 mm gap) with heavy steel cantilever brackets and aluminum horizontal crossbar
  • All parts finished with polyurethane powder coating Light Gray matt bonderized color
  • HPL countertop with double plastic pass-through 80 mm dia., pastel gray color with black core

Specifications

Color Light Gray
Adjustable (Height) 607 to 907 mm (Step 25)
Certifications/Compliance EN 13150 TUV Certificate
Dimensions (D x W x H) 900 x 1200 x 910 mm
Wheel Type High-capacity Casters, with Single Standing, Locking and Levelling Device
With Casters Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.