missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand 5mm Disposable Grade NMR Sample Tubes

Product Code. 12673195
Change view
Click to view available options
Length (Metric):
203.2 mm
Quantity:
100/Pk.
50/Pk.
Unit Size:
Pack of 100
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Quantity unitSize
12673195 203.2 mm 50/Pk. Pack of 50
12683195 203.2 mm 100/Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12673195 Supplier DWK Life Sciences Supplier No. 8971938050

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For instruments with field strength of approximately 60MHz

Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.

  • Made from Type I borosilicate glass
  • Wall thickness: 0.015 in. (0.38mm)
  • Wall variation and camber depend, in part, on tube length
  • All sample tubes come with plastic compression-fit caps and sandblasted marking spots

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.19 in.
Length (Metric) 203.2 mm
Material Borosilicate Glass
Closure Material Polyethylene
Closure Type Open-top
Diameter (Metric) Outer 5 mm
Field Strength 100MHz
For Use With (Application) Designed for use in high-resolution NMR spectroscopy
Includes Cap
Length (English) 8 in.
Shape Cylindrical
Thickness (English) Wall 0.015 in.
Thickness (Metric) Wall 0.38 mm
Quantity 50/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.