missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Brand 5mm Disposable Grade NMR Sample Tubes

Product Code. 12683195
Change view
Click to view available options
Length (Metric):
203.2 mm
Quantity:
100/Pk.
50/Pk.
Unit Size:
Pack of 100
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Quantity Unit Size
12683195 203.2 mm 100/Pk. Pack of 100
12673195 203.2 mm 50/Pk. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12683195 Supplier DWK LIFE SCIENCES™ Supplier No. 8971938100
  • ONLINE EXCLUSIVE PRICE
    239.00 €
    205.39 € / Pack of 100
    Save 33.61 €
    14% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KONTES™ Brand 5mm Disposable Grade NMR Sample Tubes are precision-manufactured from Type I borosilicate glass for use in high-resolution NMR spectroscopy at approximately 60MHz. Ideal for analysis of polymer structures and organic solutions.

For instruments with field strength of approximately 60MHz

  • Precision-manufactured for use in high-resolution NMR spectroscopy characterizing organic molecules through measurement of resonant frequencies of atomic nuclei
  • Suitable for instruments with field strength of approximately 60MHz
  • Made from Type I borosilicate glass
  • Wall thickness: 0.015 in. (0.38mm)
  • Meets rigid specifications for wall thickness, variation and camber to assure precise measurements and reproducibility
  • All sample tubes include plastic compression-fit caps and sandblasted marking spots
  • Research applications include analysis of polymer structures and organic solutions

Specifications

Diameter (English) Outer 0.19 in.
Length (Metric) 203.2 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Closure Material Polyethylene
Closure Type Open-top
Diameter (Metric) Outer 5 mm
Field Strength 100MHz
For Use With (Application) Designed for use in high-resolution NMR spectroscopy
Includes Cap
Length (English) 8 in.
Shape Cylindrical
Thickness (English) Wall 0.015 in.
Thickness (Metric) Wall 0.38 mm
Quantity 100/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.