missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Plain Reusable Centrifuge Tube with Screw Caps
With PTFE/rubber lined black phenolic screw cap
Brand: DWK Life Sciences 410090-0015
Code : NEW
Additional Details : Weight : 1.00000kg
Description
With PTFE/rubber lined black phenolic screw cap
- Constructed of 33 Expansion, low-extractable borosilicate glass
- Economical, one-piece construction
- Autoclavable
Specifications
USP, ASTM E 438 | |
15 mL | |
PTFE, Rubber | |
Autoclavable | |
130 mm | |
17 mm | |
2980 x g |
Phenolic | |
Borosilicate Glass | |
15-415 | |
Conical | |
Conical | |
Centrifuge Tube |