missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Chromatography Packing Reservoir, with Joints

Product Code. 13511990
Change view
Click to view available options
Volume (Metric):
100 mL
250 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
13511990 250 mL Each
13491239 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13511990 Supplier DWK Life Sciences Supplier No. 4205700224
  • ONLINE EXCLUSIVE PRICE
    109.00 €
    87.35 € / Pack of 1
    Save 21.65 €
    19% Off
 Restricted Item
Estimated Shipment: 11-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KONTES™ Chromatography Packing Reservoir, with Joints is a heavy-duty borosilicate glass reservoir designed for use with 420510 and 420550 series chromatography columns, with or without fritted glass supports, or with 420575 series flow control adapters.

  • Available in a variety of sizes and joint configurations to suit different chromatography column setups
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Designed for use with 420510 and 420550 series chromatography columns, with or without fritted glass supports
  • Compatible with 420575 series flow control adapters

Specifications

Type Packing Reservoir with Joints
Volume (Metric) 250 mL
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.