missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kimble™ Kontes™ Components for Ultra-Ware™ Filtration Cap System

Product Code. 12881541
Change view
Click to view available options
Type:
Filtration Cap
Hose Barb
Support Frit
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
12881541 Hose Barb Each
12733676 Filtration Cap Each
12871541 Support Frit Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12881541 Supplier DWK Life Sciences Supplier No. 9539150001
 Restricted Item
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Various filtration-cap system accessories

  • Coarse-porosity glass support frit: 47mm (1.85 in.)
  • Upper screw clamp: 47mm (1.85 in.)
  • Drip tip: PTFE
  • Hose barb: PFA, 6.35mm (0.25 in.)
  • Filtration cap: GL 45

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Ultra-ware™ filtration cap system
Material PFA
No. per Case 1 Case
Type Hose Barb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.