missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distilling Vigreux Column with Standard Taper Joints

Product Code. 16331686 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
24/40
Height (Metric):
300mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Height (Metric) Unit Size
16331686 24/40 300mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16331686 Supplier DWK Life Sciences™ Supplier No. 5035000222
  • ONLINE EXCLUSIVE PRICE
    185.00 €
    171.46 € / Pack of 1
    Save 13.54 €
    7% Off
 Restricted Item
Estimated Shipment: 27-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vigreux distilling column with indentations over the entire length for improved vapor-liquid contact. A range of column lengths (130mm, 150mm or 300mm) for a variety of joint sizes.

  • KIMAX™ column has a Standard Taper outer joint at the top and a Standard Taper inner joint at the bottom
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Options:
    • Column length 130mm, 14/20 Standard Taper joints
    • Column Length 150mm, 24/40 Standard Taper joints
    • Column length 300mm, 19/22 Standard Taper joints
    • Column Length 300mm, 24/40 Standard Taper joints

Specifications

Height (Metric) 300mm
Type Vigreux Column
Height (English) 11.8 in.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Standard Taper Joint 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.