missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ FEP Syringe Tubing

Product Code. 11792314 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (English) Inner:
0.063 in.
0.156 in.
Diameter (English) Outer:
0.125 in.
0.25 in.
Unit Size:
3m
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Unit Size
11792314 0.063 in. 0.125 in. Each
15323924 0.156 in. 0.25 in. 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11792314 Supplier DWK Life Sciences Supplier No. 4208230018
  • ONLINE EXCLUSIVE PRICE
    57.50 €
    44.99 € / Pack of 1
    Save 12.51 €
    21% Off
 Restricted Item
Estimated Shipment: 15-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KONTES™ FEP Syringe Tubing is designed for easy connection to CHROMAFLEX™, FLEX-COLUMN™ and ULTRA-WARE™ systems. Made from Fluorinated Ethylene Propylene (FEP), this 10 ft tubing offers excellent chemical resistance for chromatography applications.

  • Kimble™ Kontes™ FEP Syringe Tubing made from Fluorinated Ethylene Propylene (FEP) for excellent chemical resistance
  • Designed for easy connection to CHROMAFLEX™, FLEX-COLUMN™ and ULTRA-WARE™ systems
  • Available in two sizes: ID 5/32 in. / OD 1/4 in. or ID 0.063 in. / OD 0.125 in.
  • Tube length: 10 ft

Specifications

Type Tubing
For Use With (Application) Low Pressure AppliCatIons
Diameter (English) Inner 0.063 in.
Diameter (English) Outer 0.125 in.
Diameter (Metric) Inner 0.063 in.
Diameter (Metric) Outer 0.0317 cm
Overall Length (English) 10 ft.
Overall Length (Metric) 3.48 m
Material FEP/PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.